Skip Content
GREASE GUN 20V BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN 20V BARE TOOL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCGG571B
  • Mfr. Model # DCGG571B
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes Shoulder Strap
  • Item Cordless Grease Gun
  • Tool Weight 8.0 lbs.
  • Strokes Per Oz. 37.0
  • Tube Material Carbon Steel
  • Voltage 20 V
  • Hose Length 42"
  • Max. Operating Pressure 10,000 PSI
  • Tool Length 17"
  • Bulk Capacity 16 oz.
  • Grease Type Up to NLGI #2
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Cartridge Capacity 14-1/2 oz.
  • Pipe Length 1-1/2"
  • Nozzle Extension Type Flex Hose
  • Tube Color Silver
  • Volume per Minute 5 oz.
  • Application Power Through Clogged Grease Fittings
  • Features Variable Speed Trigger, LED Light
  • Battery Type Li-ion
  • Battery Capacity 4.0 Ah
  • Battery Included / Bare Tool Bare Tool
  • Grease Gun Handle Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list