GREASE FMG CARTRIDGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE FMG CARTRIDGES

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL30150
  • Mfr. Model # 30150
  • UNSPSC # 15121526
  • CATALOGUE PAGE # 1595
  • Shipping Weight 5.0 lbs

Technical Specs

  • Standards Eco Certified, CFIA Approved, NSF Registered
  • Grease Container Cartridge
  • Item Machinery Grease
  • Application Recommended for the Lubrication of Roller, Needle, Ball, Journal, Sliding Bearings in the Food Processing, Handling Industry
  • Container Size 14 oz.
  • Max. Operating Temp. 400 Degrees F
  • Dropping Point 500 Degrees F
  • NLGI Grade 2
  • Specific Gravity 0.94
  • Timken OK Load Not Specified
  • Flash Point 430 Degrees F
  • Four-Ball Wear 0.70mm
  • Base Oil Mineral
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. 0 Degrees F
  • Grease Color White
  • Grease Thickener Aluminum Complex

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list