Skip Content
GREASE FITTING DRV FIT 3/16 STNLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE FITTING DRV FIT 3/16 STNLS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGFD316SS
  • Mfr. Model # GFD316SS
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2880
  • Shipping Weight 0.005 lbs

Product Details

Grease Fittings - Stainless Steel, Straight, Drive Diameter: 3/16 inch, Length: 17/32 inch.

Technical Specs

  • Item Straight Grease Fitting
  • Thread Size 3/16"
  • Type Stainless Steel Drive In Grease Fittings - Bulk
  • Overall Length 17/32"
  • Fitting Head Angle Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list