Skip Content
GREASE FITTING DRIVE FIT 1/4 STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE FITTING DRIVE FIT 1/4 STR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGFD14S
  • Mfr. Model # GFD14S
  • UNSPSC # 24112112
  • CATALOGUE PAGE # 2879
  • Shipping Weight 0.7 lbs

Product Details

Hexavalent Grease Fittings, Straight, Drive Diameter: 1/4 inch, Length: 17/32 inch.

Technical Specs

  • Overall Length 17/32"
  • Item Straight Grease Fitting
  • Thread Size 1/4"
  • Type Drive In Grease Fittings - Bulk
  • Finish Zinc Plated
  • Relief Pressure Max. 6000 PSI
  • Meets/Exceeds Exceeds ASTM B 117
  • Fitting Head Angle Straight
  • Fitting Finish Zinc-Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list