Skip Content
GREASE FITTING AST 100PCE MET ROHS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GREASE FITTING AST 100PCE MET ROHS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGFK100CM
  • Mfr. Model # GFK100CM
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.225 lbs

Product Details

100 piece assortment includes 70 popular assorted grease fittings: 15 of M6 x 1 straight, 10 of M6 x 1 90 degree, 15 of M8 x 1 straight, 5 of M8 x 1 90 degree, 15 of M10 x 1 straight, 10 of M10 x 1 90 degree, and 30 protective caps 10 each red, black and

Technical Specs

  • Item Grease Fitting Assortment
  • Thread Type Metric
  • Number of Pieces 100
  • Includes 100 Piece Assortment Includes 70 Popular Assorted Grease Fittings: 15 of M6 X 1 Straight, 10 of M6 X 1 90 deg , 15 of M8 X 1 Straight, 5 of M8 X 1 90 deg. , 15 of M10 X 1 Straight, 10 of M10 X 1 90 deg. , and 30 Protective Caps 10 Each

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list