GREASE FITTING ASST. 65PC SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE FITTING ASST. 65PC SAE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13X064
  • Mfr. Model # 13X064
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2879
  • Shipping Weight 1.95 lbs

Product Details

Greasing fitting kit, 65 pc, SAE & Metric combined, thread size 1/8 In. -27 PTF, 1/4 In.-28 SAE LT, M6 x 1, M8 x 1, thread type SAE-LT, PTF & metric, number of pieces 65, includes 1/8 In.-27 PTF fittings, 1/4 In.-28 SAE LT fittings, straight fittings M6 x 1, straight fitttings M8 x 1, easy out tools, small and large, grease fitting caps, professional 4 jaw couplers, and grease fitting thread tester.

Technical Specs

  • Number of Pieces 65
  • Item Grease Fitting Assortment
  • Thread Size 1/8"-27 PTF & 1/4"-28 SAE LT
  • Thread Type SAE
  • Grease Fitting Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list