GREASE FITTING AND CAP KIT,SAE,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE FITTING AND CAP KIT,SAE,100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3APF4
  • Mfr. Model # 3APF4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2879
  • Shipping Weight 1.46 lbs

Technical Specs

  • Item Grease Fitting And Fitting Cap Kit
  • Number of Pieces 100
  • Thread Size 1/8"-27 PTF And 1/4"-28 SAE LT
  • Thread Type Tapered
  • Grease Fitting Style Standard
  • Fitting Material Steel
  • Sizes Included (15) 1/8"-27 Straight, (10) 1/8"-27 45 Degrees , (10) 1/8"-27 90 Degrees , (15) 1/4"-28 Straight, (10) 1/4"-28 45 Degrees , (10) 1/4"-28 90 Degrees , (10) Grease Fitting Caps Red, (10) Grease Fitting Caps Yellow, (10) Grease Fitting Caps Black,Plastic Cas
  • Dimension Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list