Skip Content
GREASE FITTING ADAPTER HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE FITTING ADAPTER HEX

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NUF5
  • Mfr. Model # 5NUF5
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 2866
  • Shipping Weight 1.0 lbs

Product Details

Grease fitting, straight, hex, material steel, zinc plated finish, thread size 1/4-28 male, 1/8-27 female, overall length 7/8 in., package quantity 5.

Technical Specs

  • Finish Zinc Plated
  • Thread Size 1/4" - 28" Male, 1/8" - 27" Female
  • Item Grease Fitting Adapter
  • Material Steel
  • Overall Length 7/8"
  • Type Straight,Hex
  • Thread Type NPT
  • Meets/Exceeds Meet appropriate SAE and DIN requirements
  • Fitting Head Angle Straight
  • Fitting Accessory Grouping Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list