Skip Content
GREASE FITTING ADAPTER 45 DEG SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE FITTING ADAPTER 45 DEG SQ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NUF7
  • Mfr. Model # 5NUF7
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 2866
  • Shipping Weight 1.0 lbs

Product Details

Grease fitting, 45 degree square body, material steel, zinc plated finish, thread size 1/8-27 male, 1/8-27 female, overall length 1 in., package quantity 5.

Technical Specs

  • Item Grease Fitting Adapter
  • Material Steel
  • Thread Size 1/8" - 27" Male, 1/8" - 27" Female.
  • Overall Length 1"
  • Thread Type NPT
  • Fitting Head Angle 45.0 Degrees
  • Fitting Accessory Grouping Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list