Skip Content
GREASE FITTING ADAPTER 45 DEG RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE FITTING ADAPTER 45 DEG RD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NUF8
  • Mfr. Model # 5NUF8
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 2866
  • Shipping Weight 1.0 lbs

Product Details

Grease fitting, 45 degrees, round, material steel, zinc plated finish, thread size 1/4-28 male, 1/8-27 female, overall length 13/16 in., package quantity 5.

Technical Specs

  • Item Grease Fitting Adapter
  • Thread Size 1/4"-28 Male, 1/8"-27 Female
  • Overall Length 13/16"
  • Material Steel
  • Thread Type NPT
  • Fitting Head Angle 45.0 Degrees
  • Fitting Accessory Grouping Adapter

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List