Skip Content
GREASE FITTING,90DEG,OAL.82 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE FITTING,90DEG,OAL.82 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PU29
  • Mfr. Model # 5PU29
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hydraulic Grease Fitting
  • Material Stainless Steel
  • Thread Size 1/8"-27
  • Type 90 Degrees Angle
  • Overall Length 53/64"
  • Thread Type PTF
  • Meets/Exceeds SAE J-534-C, DIN 71412
  • Fitting Head Angle 90.0 Degrees
  • Grease Fitting Style Standard
  • Fitting Finish Unfinished
  • Fitting Thread Type PTF

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List