Skip Content
GREASE FITTING 8MM 45 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE FITTING 8MM 45 DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGF8A45M
  • Mfr. Model # GF8A45M
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2879
  • Shipping Weight 0.02 lbs

Product Details

Hexavalent Grease Fittings, 45 Degree, Length: 21 mm.

Technical Specs

  • Thread Size M8 x 1
  • Item Grease Fitting
  • Type Metric Grease Fittings - Bulk
  • Thread Type Metric
  • Overall Length 21 mm
  • Finish Zinc Plated
  • Meets/Exceeds Exceeds ASTM B 117
  • Relief Pressure Max. 6000 PSI
  • Fitting Thread Type Metric
  • Fitting Finish Zinc-Plated
  • Fitting Head Angle 45.0 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list