Skip Content
GREASE FITTING 6X1MM 90 DEGREES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE FITTING 6X1MM 90 DEGREES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGF6A90M
  • Mfr. Model # GF6A90M
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2879
  • Shipping Weight 0.03 lbs

Product Details

Hexavalent Grease Fittings, 90 Degree, Length: 18 mm.

Technical Specs

  • Item Grease Fitting
  • Type Metric Grease Fittings - Bulk
  • Thread Size M6 x 1
  • Overall Length 18 mm
  • Thread Type Metric
  • Finish Zinc Plated
  • Relief Pressure Max. 6000 PSI
  • Meets/Exceeds Exceeds ASTM B 117
  • Fitting Thread Type Metric
  • Fitting Finish Zinc-Plated
  • Fitting Head Angle 90.0 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list