Skip Content
GREASE FITTING 6X1MM 45 DEGREES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE FITTING 6X1MM 45 DEGREES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGF6A45M
  • Mfr. Model # GF6A45M
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2879
  • Shipping Weight 0.01 lbs

Product Details

Hexavalent Grease Fittings, 45 Degree, Length: 21 mm.

Technical Specs

  • Item Grease Fitting
  • Overall Length 21 mm
  • Meets/Exceeds Exceeds ASTM B 117
  • Relief Pressure Max. 6000 PSI
  • Fitting Head Angle 45.0 Degrees
  • Fitting Finish Zinc-Plated
  • Fitting Thread Type Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list