!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GREASE FITTING, 45 DEGREES, MAX 6000 PSI, 21 MM, ZINC-PLATED

GREASE FITTING, 45 DEGREES, MAX 6000 PSI, 21 MM, ZINC-PLATED

WESTWARD

GREASE FITTING, 45 DEGREES, MAX 6000 PSI, 21 MM, ZINC-PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE FITTING, 45 DEGREES, MAX 6000 PSI, 21 MM, ZINC-PLATED

GREASE FITTING, 45 DEGREES, MAX 6000 PSI, 21 MM, ZINC-PLATED

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWGF10A45M
  • Mfr. Model # GF10A45M
  • UNSPSC # 24112112
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.02 lbs

Product Details

This hexavalent 45-degree grease fitting has a size of 21 mm and a maximum relief pressure of 6,000 PSI. It has a zinc-plated fitting finish and a metric thread type.

Technical Specs

  • Item Grease Fitting
  • Fitting Head Angle 45.0 Degrees
  • Overall Length 21 mm
  • Relief Pressure Max. 6000 PSI
  • Fitting Finish Zinc-Plated
  • Fitting Thread Type Metric
  • Meets/Exceeds Exceeds ASTM B 117

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list