GREASE FITTING 1/8NPT STR STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE FITTING 1/8NPT STR STAINLESS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGF18NPTSS
  • Mfr. Model # GF18NPTSS
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2880
  • Shipping Weight 0.015 lbs

Product Details

Grease Fittings - Stainless Steel, Straight, Length: 21/32 inch.

Technical Specs

  • Item Straight Grease Fitting
  • Overall Length 21/32"
  • Meets/Exceeds Exceeds ASTM B 117
  • Relief Pressure Max. 6000 PSI
  • Fitting Head Angle Straight
  • Fitting Thread Type NPT
  • Fitting Finish Zinc-Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list