Skip Content
GREASE FITTING 1/4UNF STR STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE FITTING 1/4UNF STR STAINLESS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGF14NFSS
  • Mfr. Model # GF14NFSS
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2880
  • Shipping Weight 0.01 lbs

Product Details

Grease Fittings - Stainless Steel, Straight, Length: 17/32 inch.

Technical Specs

  • Thread Size 1/4" - 28"
  • Material Stainless Steel
  • Overall Length 17/32"
  • Type Stainless Steel Grease Fittings - Bulk
  • Item Straight Grease Fitting
  • Finish Zinc Plated
  • Meets/Exceeds Exceeds ASTM B 117
  • Relief Pressure Max. 6000 PSI
  • Fitting Head Angle Straight
  • Fitting Finish Zinc-Plated
  • Fitting Thread Type UNF

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List