Skip Content
GREASE FITTING 1/4UNF 90 DEG STNLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE FITTING 1/4UNF 90 DEG STNLS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGF14NFA90S
  • Mfr. Model # GF14NFA90S
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2880
  • Shipping Weight 0.02 lbs

Product Details

Grease Fittings - Stainless Steel, 90 Degree, Length: 25/32 inch.

Technical Specs

  • Item Grease Fitting
  • Overall Length 25/32"
  • Meets/Exceeds Exceeds ASTM B 117
  • Relief Pressure Max. 6000 PSI
  • Fitting Head Angle 90.0 Degrees
  • Fitting Finish Zinc-Plated
  • Fitting Thread Type UNF

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list