Skip Content
GREASE FITTING 1/4NPT 65 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE FITTING 1/4NPT 65 DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGF14NPTA65
  • Mfr. Model # GF14NPTA65
  • UNSPSC # 24112112
  • CATALOGUE PAGE # 2879
  • Shipping Weight 0.05 lbs

Product Details

Hexavalent Grease Fittings, 65 Degree, Length: 31/32 inch.

Technical Specs

  • Item Grease Fitting
  • Overall Length 31/32"
  • Fitting Thread Type NPT
  • Fitting Head Angle 65.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list