Skip Content
GREASE FILLER PUMP,MANUAL,OUTPUT 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE FILLER PUMP,MANUAL,OUTPUT 1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NUD9
  • Mfr. Model # 5NUD9
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 2867
  • Shipping Weight 6.99 lbs

Technical Specs

  • For Use With NLGI 1 And 2 Greases
  • Application For Bulk Filling Grease Guns
  • Includes 18 In Pump, 12 In Drum Cover, Rubber Lined Follower Plate, Steel Discharge Spout And Female Loader Valve For Attaching To Bulk Loader On Grease Gun
  • Item Grease Filler Pump
  • Material Steel, Aluminum, Zinc, Brass, NBR
  • Tube Length 18"
  • Volume Per Stroke 1 oz.
  • Fits Container Size 25 - 50 lbs.
  • Drum Cover Dia. 12"
  • Grease Type NLGI 1 & 2
  • Grease Pump Operation Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list