Skip Content
GREASE DISPENSER 250CC EXXON EP2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE DISPENSER 250CC EXXON EP2

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO33341
  • Mfr. Model # 33341
  • UNSPSC # 27112914
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application For Heavy Duty Applications, Good Anti Wear and High Load Carrying Capacity
  • Height (In.) 6
  • Includes PL2 (Exxon Unirex(R) EP2) Grease
  • Item Streamliner(R) V Dispenser
  • Material ABS and Polycarbonate
  • NPT 3/8"
  • Capacity (Oz.) 250cc
  • Operating Temp. (F) -4 to 140
  • Spring Tension (PSI) 80
  • Dia. (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list