Skip Content
GREASE DIELECTRIC TUNE-UP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE DIELECTRIC TUNE-UP

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML22065
  • Mfr. Model # 22065
  • UNSPSC # 15121900
  • CATALOGUE PAGE # 2988
  • Shipping Weight 0.33 lbs

Product Details

Dielectric tune-up grease. High dielectric strength. Good thermal, oxidation and chemical stability. Carded tube, 85 g. Applications: ignition systems, disconnect junctions, electrical assemblies, and terminals, cable connectors and battery terminals.

Technical Specs

  • Item 85 g Power Can
  • Grease Container Can

Alternate Search Terms