GREASE CTG 630-2 0-350F       WEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE CTG 630-2 0-350F WEST

LUBRIPLATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUBL0072-098
  • Mfr. Model # L0072-098
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1598
  • Shipping Weight 1.02 lbs

Product Details

Lubriplate No. 630-2 is an NLGI No. 2 lubricant and the ideal grease gun lubricant for general greasing. Water resistant. Excellent grease mobility in constant service applications. High anti-wear for extra lubricity. Oxidation inhibited.

Technical Specs

  • Item 400 g (14-1/2 oz.) Cartridge
  • Grease Container Cartridge

Alternate Search Terms