GREASE COUPLER LOCK-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE COUPLER LOCK-ON

UNIVER-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DCPUC3102DOC
  • Mfr. Model # UC3102DOC
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • For Use With Grease Gun
  • Features Locking
  • Item Grease Coupler
  • Material Steel
  • Max. Pressure 10,000 PSI
  • Connection 1/8" Npt Thread
  • Size 3"
  • Working Pressure 10,000 PSI
  • Min. Burst Pressure 10,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list