Skip Content
GREASE CONTROL VALVE 10 000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE CONTROL VALVE 10 000 PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21EM12
  • Mfr. Model # 21EM12
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 2864
  • Shipping Weight 1.28 lbs

Technical Specs

  • Includes Steel Extension, Coupler
  • Item Grease Control Valve
  • Inlet (In.) 1/8 NPT (F)
  • Outlet (In.) 1/8 NPT (F)
  • Operating Pressure (PSI) 10,000
  • Nozzle Type Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List