Skip Content
GREASE CARTRIDGE AP-1 WHITE 400GM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE CARTRIDGE AP-1 WHITE 400GM

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL31550
  • Mfr. Model # 31550
  • UNSPSC # 73101503
  • CATALOGUE PAGE # 1600
  • Shipping Weight 5.21 lbs

Product Details

AP-1 white grease is a multi-purpose lubricant used where cleanliness is a factor. It is non-melting, water-resistant, and contains zinc oxide for added lubrication. Zinc oxide will also neutralize traces of acids. 400 g cartridge.

Technical Specs

  • Item 400 g Cartridge
  • Grease Color White
  • Grease Container Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list