GREASE C CUTTER T205 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE C CUTTER T205

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG63005
  • Mfr. Model # 63005
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 274
  • Shipping Weight 0.1 lbs

Product Details

For grease blockage in lines leading from garbage disposal unit or waste pipe.

Technical Specs

  • Item C Cutter
  • Size 1-3/8"
  • Includes Female Coupling
  • Material Steel
  • For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000 Drain Cleaning Machines
  • Number of Blades 1
  • Number of Pieces 1
  • Connection Size 3/8", 1/2" and 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list