GREASE BUSTER AEROSOL 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE BUSTER AEROSOL 20 OZ

BEYOND GREEN CLEANING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLF9100-020
  • Mfr. Model # 9100-020
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Powerful concentrated, microbe powered cleaner which disolves fats, oils, greases and food wastes. Fast provides a deep cleaning quickly penetrating porous surfaces attacking greasy, slippery films. Reduces fly infestations and eliminates odor.Safe bio ba

Technical Specs

  • Item Grease Buster Aerosol
  • RTU Yield per Container 0.16 gal.
  • Net Weight 20 oz.
  • Fragrance Unscented
  • Cleaner Item Cleaner/Degreaser
  • Cleaner Container Size 20 oz.
  • Cleaner Container Type Aerosol Can

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list