Skip Content
GREASE BEARING CHEM RESIS 85GM TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE BEARING CHEM RESIS 85GM TUBE

DOW CORNING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOW3451-85GM
  • Mfr. Model # 3451-85GM
  • UNSPSC # 15121900
  • CATALOGUE PAGE # 1599
  • Shipping Weight 0.22 lbs

Product Details

3451 chemical resistant bearing grease is a white, fluorocarbon thickened, flourosilicone fluid based grease. Resists deterioration by chlorides, solvents, fuels, acids and low-pressure steam and condensate. Temperature range: from -40 to 450 degrees F.

Technical Specs

  • Item 85 g (3 oz.) Tube
  • Grease Container Tube
  • Grease Color White
  • Grease Thickener Fluorocarbon

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list