GREASE AP-1 WHITE 9.5KG PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE AP-1 WHITE 9.5KG PAIL

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL31510
  • Mfr. Model # 31510
  • UNSPSC # 73101503
  • CATALOGUE PAGE # 1600
  • Shipping Weight 26.0 lbs

Product Details

AP-1 white grease is a multi-purpose lubricant used where cleanliness is a factor. It is non-melting, water-resistant, and contains zinc oxide for added lubrication. Zinc oxide will also neutralize traces of acids. 10 L pail.

Technical Specs

  • Item Greasse
  • Grease Container Pail
  • Grease Color White
  • Container Size 9.5 kg