Skip Content
GREASE ALL-PURPOSE PTFE 1-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE ALL-PURPOSE PTFE 1-LB.

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL50305
  • Mfr. Model # 50305
  • UNSPSC # 15121526
  • CATALOGUE PAGE # 1595
  • Shipping Weight 15.0 lbs

Technical Specs

  • Standards CFIA Listed, NSF Registered
  • Grease Color White
  • Grease Container Can
  • Grease Thickener PTFE
  • Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Coup
  • Item Multipurpose Grease
  • NLGI Grade 2
  • Container Size 1 lbs.
  • Dropping Point 390 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • Flash Point 430 Degrees F
  • Specific Gravity 0.95
  • Timken OK Load Not Specified
  • Four-Ball Wear 0.50mm
  • Base Oil Mineral
  • Min. Operating Temp. 0 Degrees F
  • Lubricant Additives PTFE
  • Lubricant NSF Rating H2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list