Skip Content
GREASE 141/2OX NO.930-AA      WEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE 141/2OX NO.930-AA WEST

930-AA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUBL0096-098
  • Mfr. Model # L0096-098
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1596
  • Shipping Weight 1.0 lbs

Product Details

Since the lubricant is the non-metal type, it can be used successfully for high temperature applications up to 375 degree F and for short intervals up to 400 degree F.

Technical Specs

  • Item 400 g (14 1/2 oz.) Cartridge
  • Grease Container Cartridge

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list