Skip Content
GREASE 1 LB  TYPE J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GREASE 1 LB TYPE J

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-08-4220
  • Mfr. Model # 49-08-4220
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Container Size 1 lbs.
  • Item Tool Grease
  • Lubricant NSF Rating Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list