Skip Content
GRAY PRIMER SEALER 11 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAY PRIMER SEALER 11 OZ.

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257738
  • Mfr. Model # 257738
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 0.98 lbs

Product Details

Spray filler primer. High build formula fills surface imperfections.

Technical Specs

  • Item Primer Sealer
  • Colour Gray
  • Temp. Range 200 Degrees F
  • Type High Heat
  • Container Size 319mL
  • Coverage 12-16 sq. ft./can
  • Dry Time 15 to 30 min.
  • Function Primer
  • Size/Net Weight 340 g
  • VOC 554 g\L
  • Characteristics Stops Rust Formula
  • Application Method Any Angle Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list