GRAY NESTING BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAY NESTING BOX

MOLDED FIBERGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTN4
  • Mfr. Model # 1NTN4
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Gray
  • Material Fiberglass Reinforced Composite
  • Item Nesting Container
  • Load Capacity 200 lb.
  • Inside Length 5-1/2"
  • Use Lid Number 1NTN6
  • Inside Width 4-1/4"
  • Inside Height 2"
  • Outside Height 2-1/8"
  • Outside Width 4-7/8"
  • Outside Length 6-1/8"
  • Volume Capacity 0.03 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list