Skip Content
GRAY NESTING BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAY NESTING BOX

MOLDED FIBERGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTL9
  • Mfr. Model # 1NTL9
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Gray
  • Item Nesting Container
  • Material Fiberglass Reinforced Composite
  • Load Capacity 200 lb.
  • Use Lid Number 1NTN2
  • Inside Width 8"
  • Outside Width 8-3/4"
  • Inside Height 4"
  • Inside Length 11"
  • Outside Height 4-1/8"
  • Outside Length 11-3/4"
  • Volume Capacity 0.20 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list