Skip Content
GRAVITY SANDBLASTER 18OZ. HOPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAVITY SANDBLASTER 18OZ. HOPPER

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN52H120G
  • Mfr. Model # 52H120G
  • UNSPSC # 42152215
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Min. CFM @ 80 PSI 15
  • For Use With Sand
  • Item Hopper, 18 oz
  • Type Gravity
  • Pressure (CFM) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list