Skip Content
GRAVITY ROOF VENT,34 IN SQ BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAVITY ROOF VENT,34 IN SQ BASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2RB73
  • Mfr. Model # 2RB73
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Depth (In.) 38-1/4
  • Item Gravity Ventilator
  • Overall Height (In.) 12-3/4
  • Construction Material Spun Aluminum
  • Width (In.) 38-1/4
  • Recommended 8 In. Fixed Curb Item No. 4HX42
  • Recommended 12 In. Fixed Curb Item No. 2RB80
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 1,724/532
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Intake 2,438/752
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 2,101/648
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Relief 2,971/917
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Intake 3,447/1,064
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Relief 3,321/1,025
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Relief 4,201/1,297
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Intake 2,725/841
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Intake 3,854/1,190
  • Max. Intake CFM/Throat Velocity 2,970/926
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Relief 4,697/1,450

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list