!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRAVITY ROOF VENT,30 IN SQ BASE

GRAVITY ROOF VENT,30 IN SQ BASE

DAYTON

GRAVITY ROOF VENT,30 IN SQ BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRAVITY ROOF VENT,30 IN SQ BASE

GRAVITY ROOF VENT,30 IN SQ BASE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $519.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GFN2RB72
  • Mfr. Model # 2RB72
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 2808
  • Shipping Weight 23.0 lbs

Technical Specs

  • Item Gravity Ventilator
  • Base Size - Roof Ventilators 30 in x 30 in
  • Item - Roof Ventilators Gravity Ventilator
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 1435/638
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Relief 2029/902
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Relief 2269/1008
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Relief 2870/1276
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Relief 3209/1426
  • Depth (In.) 35 1/2 in
  • Max. Intake CFM/Throat Velocity 2658/1188
  • Recommended 8 In. Fixed Curb Item No. 4HX41
  • Dimension A 30 in
  • Dimension C 11 1/4 in
  • Blade Dia. 20 in
  • Style - Roof Ventilators Low Profile
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 1226/545
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Intake 1733/770
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Intake 1938/861
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Intake 2452/1090
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Intake 2741/1218
  • Overall Height (In.) 13 in
  • Width (In.) 35 1/2 in
  • Construction Material Spun Aluminum
  • Recommended 12 In. Fixed Curb Item No. 2RB79
  • Dimension B 35 1/2 in
  • Dimension D 3 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list