GRAVITY-RISE MITER SAW STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAVITY-RISE MITER SAW STAND

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST4B
  • Mfr. Model # T4B
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 85.0 lbs

Product Details

Rapid setup and breakdown in seconds without removing the saw. 16' material capacity, adjustable material supports and repetitive stops. Rapid release universal tool mounts. 8 inches pneumatic wheels, adjustable leveling feet, powder coated 1--1/2 inches

Technical Specs

  • Features Universal Mounting System, 18 ft. of Material Support Capacity, Adjustable Legs
  • For Use With 16" Miter Saws
  • Item Miter Saw Stand
  • Length 103-5/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list