GRAVITY CONVEYOR 22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAVITY CONVEYOR 22IN

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4W577
  • Mfr. Model # 4W577
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 201.0 lbs

Technical Specs

  • Finish -
  • Item Roller Conveyor
  • Design Bolted
  • Frame Material 11 Gauge Galvanized Steel
  • Bearings Ball Bearing
  • Roller Material 16 Gauge Galvanized Steel
  • Rollers for Conveyor Section 40
  • Frame Finish Durable Epoxy Powder Paint, Green
  • Rollers for Curved Section -

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list