Skip Content
GRAVITY CONVEYOR 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAVITY CONVEYOR 18IN

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W852
  • Mfr. Model # 2W852
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Bearings Ball Bearing
  • Item Skatewheel Conveyor
  • Frame Material 1/8" Aluminum
  • Wheels per Axle -
  • Expansion Ratio -
  • Frame Finish -
  • Skatewheel Material Aluminum
  • Wheels per Foot 16.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list