Skip Content
GRAVITY CONVEYOR #174 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAVITY CONVEYOR #174

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT25920
  • Mfr. Model # 25920
  • UNSPSC # 22101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • For Use With Drum Roller for Single 55 gal. Vertical Drum Cabinets
  • Depth 30"
  • Height 30"
  • Spill Capacity 55 gal.
  • Item Drum Roller
  • Material Galvanized Steel
  • Width 30"
  • Sub-Category Drum Handling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list