Skip Content
GRAVELGUARD BLACK 460G AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAVELGUARD BLACK 460G AEROSOL

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF560
  • Mfr. Model # PF560
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

European texture gravlgard, 560 g aerosol, black, can be painted, stops rust and corrosion.

Technical Specs

  • Colour Black
  • Item Gravel Guard
  • Container Size 446 g
  • Dry Time 30 minutes more
  • Standards OSHA
  • VOC Content 208.5 g/L-1.74 lbs/USG

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list