GRAVEL GUARD BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAVEL GUARD BLACK

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSSVG124
  • Mfr. Model # SVG124
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.92 lbs

Technical Specs

  • Colour Black
  • Item Gravel Guard Rocker Guard Coating
  • Finish Black
  • Container Size 550 g
  • Dry Time 30-40 min.
  • Application Method Black Gravel Guard
  • Dry Time Recoat 5-10 min.
  • VOC Content Less Than 40 / 1.2 g
  • Dry Time Tack Free 30-40 min.
  • Application Temperature 15 Degrees C - 35 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list