Skip Content
GRAVEL BAG ORANGE 19INX28IN (250)CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAVEL BAG ORANGE 19INX28IN (250)CT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9780
  • Mfr. Model # 9780
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.8 lbs

Technical Specs

  • Item Dewatering Bag
  • For Use With Drains and Erosion Control
  • Colour Orange
  • Length 19"
  • Width 28"
  • Material Polymer
  • Removes Sediment
  • Height 12"
  • Flow Capacity 195 gpm
  • Standards NPDES, 40 CFR 122.6(1999)
  • Opening Size 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list