Skip Content
GRAVEL BAG GREEN 11INX48IN (250) CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAVEL BAG GREEN 11INX48IN (250) CT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9782
  • Mfr. Model # 9782
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Green
  • Item Dewatering Bag
  • For Use With Drains and Erosion Control
  • Length 11"
  • Material Polymer
  • Width 48"
  • Removes Sediment
  • Height 12"
  • Flow Capacity 195 gpm
  • Standards NPDES, 40 CFR 122.6(1999)
  • Opening Size 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list