Skip Content
GRATE GUARD SED 24INX24INX4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRATE GUARD SED 24INX24INX4IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9273SED
  • Mfr. Model # 9273SED
  • UNSPSC # 70171803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • For Use With Flat Grate Catch Basins
  • Item Inlet Guard
  • Length 24"
  • Material Woven, Polypropylene
  • Standards NPDES, 40 CFR 122.6(1999)
  • Removes Sediment
  • Width 24"
  • Flow Capacity 192 gpm
  • Opening Size 4-1/2" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list