Skip Content
GRATE GUARD O/S 24INX24INX4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRATE GUARD O/S 24INX24INX4IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9273OS
  • Mfr. Model # 9273OS
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Grate Filter
  • For Use With Catch Basins
  • Height 4"
  • Length 24"
  • Material Woven, Polypropylene
  • Width 24"
  • Oil Capacity 1.37 gal.
  • Standards NPDES, 40 CFR 122.6(1999)
  • Removes Sediment, Oil
  • Colour Stainless Steel
  • Flow Capacity 192 gpm
  • Opening Size 4-1/2" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list