Skip Content
GRATE GUARD O/S 18INX24INX4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRATE GUARD O/S 18INX24INX4IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9272OS
  • Mfr. Model # 9272OS
  • UNSPSC # 70171803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Item Inlet Guard
  • Height 4"
  • For Use With Flat Grate Catch Basins
  • Material Woven, Polypropylene
  • Length 18"
  • Width 24"
  • Removes Sediment, Oil
  • Standards NPDES, 40 CFR 122.26(1999), TMDL
  • Oil Capacity 1.0 gal.
  • Flow Capacity 192 gpm
  • Opening Size 4-1/2" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list